Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Screw Finisher / Extractor. Model: 2503. Pulley dia. driver 5-7/8 in., driven 20-1/4 in. Motor: Toshiba. 15 hp, 1165 rpm, 230/460V, 40/20 amps, 60 Hz, 3 phase. The model 2503 screw finisher / extractor separates water from varieties of fruits and vegetables to desired specifications with only minimum degradation of solids. Advantages include: maximum activity at screen level to ensure high capacity input (200 gpm) and easily accessible interior for cleaning and screen changes. (1) Flange inlet 12 in. X 6 in. Qty: 16 mounting holes ¼ in. dia. adjacent 2-1/2 in. opposite. 13-1/8 in. (1) S-Line Outlet 4 in. Overall Dimensions: 7 ft. 1-1/4 in. L. X 2 ft. 6 in. W. X 3 ft. 10-3/4 in H. (ACN806).

Product Details
  • Stock No: RCJF305.80
  • Manufacturer: Brown International Corp.
  • Model: 2503
  • Serial Number: 2506-55
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown International Corporation Model 2503 Screw Finisher / Extractor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed