Brown Int'l 303 Screw Finisher - 20 HP

Brown Int'l 303 Screw Finisher - 20 HP

Brown International Corp. Stainless Steel Screw finisher / juice extractor. Model 303. Serial: 304-9. Screw dimensions (approx.): 72 in. L x 12 dia Sterling A/C motor: 20 HP, 1800 RPM, 230/460V, 48/24 amps, 60 Hz, 3-phase, 286U Frame. Includes the installed VM 0.033 screens. Inlet / outlet: 4 in. tri-clamp fittings. Overall dimensions:125 in. L x 28 in. W x 48 in. H.
Product Details
  • Stock No: SSFA283
  • Manufacturer: Brown International Corp.
  • Model: 303
  • Serial Number: 304-9
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown Int'l 303 Screw Finisher - 20 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed