Browning MP-CWP Center Pivot Worm Gear Motor ( 0.5 HP)

Browning MP-CWP Center Pivot Worm Gear Motor ( 0.5 HP)

Browning Center Pivot Worm Gear Motor. Type: MP-CWP. Frame: 56-6. Ratio: 58. Input Hp: 50. Output RPM: 30. Output Torque: 680 lBS.
Product Details
  • Stock No: RDYL12
  • Manufacturer: Browning
  • Model: MP-CWP
  • Serial Number: 6302231011
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1,725
  • Motor Voltage: 120/230
  • Motor Amps: 9.0/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 100
  • # of Pieces for Shipping: 1
Additional Product Details
Browning MP-CWP Center Pivot Worm Gear Motor ( 0.5 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed