Bry-Air A-3-BE Industrial Dehumidifier

Bry-Air A-3-BE Industrial Dehumidifier

Model No. A-3-BE, Serial No: 2004E7517, Volts/Ph/Hz: 480/3/60 Elec. Dwg. No: E-2356, Full Load Amps: 13.1, Max Motor HP. : 1/3
Product Details
  • Stock No: OTIS29
  • Manufacturer: Bry-Air
  • Model: A-3-BE
  • Serial Number: 2004E7517
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.3
  • Motor Voltage: 480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 75
  • Width (Inches): 73
  • Height (Inches): 38
  • Weight (LBS): 989
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Bry-Air A-3-BE Industrial Dehumidifier

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed