Bry-Air VFB-6-E-800-DXP Industrial Dehumidifier

Bry-Air VFB-6-E-800-DXP Industrial Dehumidifier

Bry-Air VFB Series Dehumidifier Industrial Dehumidifier. Model: VFB-6-E-800-DXP. Serial No: 2010E8911. Lecture Drawing No: 209140-E1B. Minimum Circuit Amps: 46.1. Max Overcurrent: 50. Volts/PH/Freq: 480/3/60. Pro.Motor HP: 3. RCT. Motor HP: 1.5. Heater Input(KW): 11.25. Pro.Max Out Temperature: 190 F. Enclosure: NEMA 4. Process CFM: 600. Process External Static: 1.50 w.c. React CFM: 200. React External Static: 0.75 w.c.
Product Details
  • Stock No: OTIS35
  • Manufacturer: Bry-Air
  • Model: VFB-6-E-800-DXP
  • Serial Number: 2010E8911
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Pro. Motor HP: 3 RCT. Motor HP: 1.5
Dimensions:
  • Length (Inches): 201
  • Width (Inches): 38
  • Height (Inches): 65
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Bry-Air VFB-6-E-800-DXP Industrial Dehumidifier

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed