Budgit Chain Hoist- 2 Ton

Budgit Chain Hoist- 2 Ton

Budgit Chain Hoist- 2 Ton. Overall dimensions: 24 in. L x 19 in. W x 30 in. H.

Product Details
  • Stock No: RPAG1296.1a
  • Manufacturer: Budgit
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 19
  • Height (Inches): 30
Additional Product Details
Budgit Chain Hoist- 2 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed