Budgit Chain Hoist- 2 Ton

Budgit Chain Hoist- 2 Ton

Budgit Chain Hoist- 2 Ton. Model: 115880-32. S/N: 85-2-16. Cat No: 911095. Code: Air. Rated load/speed: 4000 lb / 5 fpm @ 90 psig. Overall dimensions: 19 in. L x 18 in. W x 32 in. H.

Product Details
  • Stock No: RPAG1299.1a
  • Manufacturer: Budgit
  • Model: 115880-32
  • Serial Number: 85-2-16
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Budgit Chain Hoist- 2 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed