Buffalo 66V709 CAN-O-MATIC Centrifugal Pump (10 HP, 100 GPM Max)

Buffalo 66V709 CAN-O-MATIC Centrifugal Pump (10 HP, 100 GPM Max)

Buffalo CAN-O-MATIC II hermetically sealed zero leakage pump. Size: 66V709. Serial No: HE0486. Max GPM: 100. Impeller Size: 9 IN. Max PSI: 400. Motor Data: 10 HP, 460 Volts, Frame: 66V, PH:3, Hz: 60, RPM: 1750.
Product Details
  • Stock No: RDY60
  • Manufacturer: Buffalo Pumps
  • Model: 66V709
  • Serial Number: HE0486
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 100
  • Max Speed RPM: 1,750
  • Minimum Temperature (F): -100
  • Maximum Temperature (F): 400
  • Maximum Pressure MAWP (PSI): 400
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,750
  • Motor Voltage: 460
  • Motor Amps: 17
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 66V
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 20
  • Height (Inches): 24
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Buffalo 66V709 CAN-O-MATIC Centrifugal Pump (10 HP, 100 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed