Buffalo Can-O-Matic Ammonia Pump - 3 HP

Buffalo Can-O-Matic Ammonia Pump - 3 HP

2006 Buffalo Can-O-Matic Centrifugal Ammonia Pump. Model: HCR I. Size: AB6. Maximum flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5-1/4 in. Motor, 3 hp, 3500 rpm, 230/460 V, 9.1/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 1 ft. 7 in. L x 9 in. W x 1 ft. H. (ACN87)

Product Details
  • Stock No: RGMP398.1
  • Manufacturer: Buffalo Pumps
  • Model: HCR I
  • Serial Number: 06440380-001
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Buffalo Can-O-Matic Ammonia Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed