Buffalo Grinder/Extruder Plates - 8.625 in. dia.

Buffalo Grinder/Extruder Plates - 8.625 in. dia.

(18) Buffalo Grinder/Extruder Plates. Various hole sizes: 1/4 in., 3/16 in., and 1 in. Overall dimensions: 9-1/2 in. dia. x 2-1/2 in. H.

Product Details
  • Stock No: KLPC323D.
  • Manufacturer: Buffalo Pumps
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 9.5
  • Height (Inches): 2.5
Additional Product Details
Buffalo Grinder/Extruder Plates - 8.625 in. dia.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed