Buffalo Pumps Can-o-Matic Ammonia Pump

Buffalo Pumps Can-o-Matic Ammonia Pump

2001 Buffalo Pumps Can-o-Matic Ammonia Pump. Model: COM. Size: 4x3x13. Flow rate for new pump is 600 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump could handle your specific duty. Impeller diameter: 13 in. Motor, 20 hp. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 9 in. W x 2 ft. H.(ACN116)

Product Details
  • Stock No: DNBA097
  • Manufacturer: Buffalo Pumps
  • Model: COM
  • Serial Number: 01440063-RG
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Buffalo Pumps Can-o-Matic Ammonia Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed