Buffalo Pumps Can-O-Matic Pump

Buffalo Pumps Can-O-Matic Pump

Buffalo Pumps Can-O-Matic pump. Model: AB6. Flow rate for new pump is 55 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this pump should handle your specific duty. Impeller dia: 5-1/4 in. Buffalo pumps motor, 3 hp, 3500 rpm, 230/460 V, 9.1/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged inlet. Outlets: (1) 1-1/2 in. dia. flanged outlet. Overall dim: 1 ft. 11 in. L x 10 in. W x 1 ft. 1 in. H.(ACN87).

Product Details
  • Stock No: RGMP282C
  • Manufacturer: Buffalo Pumps
  • Model: AB6
  • Serial Number: 06430013-001
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Buffalo Pumps Can-O-Matic Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed