Burford Corporation Sprayer Butter Melter Station

Burford Corporation Sprayer Butter Melter Station

Burford Corporation Sprayer Butter Melter Station. Model: 8830. Serial No: 15990. Air specifications: 2 scfm @ 60 psi. Electrical requirements: 208/220V, 30 amps, 50/60Hz, 1 phase. The Burford Model 8830 Oil and Butter Applicator has been designed to spray a controlled amount of product into empty pan cavities on a two rail assembly without interruption to pan flow by utilizing sensors and PLC controls to activate applicator nozzles to spray as each pan passes. Features ethernet connections, Allen-Bradley PowerFlex 4 AC drives, and a SOLA power supply. Overall dimensions: 5 ft. L x 5 ft. 5 in. W x 4 ft. 1 in H.

Product Details
  • Stock No: SGMPM015.50
  • Manufacturer: Burford Corporation
  • Model: 8830
  • Serial Number: 15990
HTST Details
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 208/220
  • Motor Amps: 30
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 65
  • Height (Inches): 49
Additional Product Details
Burford Corporation Sprayer Butter Melter Station
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed