Burgess Manning Positive Displacement Pump (7.5 HP)

Burgess Manning Positive Displacement Pump (7.5 HP)

Burgess Manning Positive Displacement Rotary Blower/Vacuum Pump. Louis Allis Motor, 7.5 hp, 1760 rpm, 208-220/440 V, 20/10 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. dia. ports. Overall dimensions: 4 ft. 4 in. L x 2 ft. 4 ft. H.

Product Details
  • Stock No: 212
  • Manufacturer: Burgess Manning
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 208-220/440
  • Motor Amps: 20/10
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 24
  • Height (Inches): 48
Additional Product Details
Burgess Manning Positive Displacement Pump (7.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed