Burgess Manning Pump

Burgess Manning Pump

Burgess Manning pump cat no. ca3 part no. 4400-180-2. with louis allis drive 7.5 hp, 1,760 rpm and 3 phase.

Product Details
  • Stock No: 215
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Other
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Phases: 3
Dimensions:
Additional Product Details
Burgess Manning Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed