Burton Corblin Reciprocating Gas Compressor

Burton Corblin Reciprocating Gas Compressor

1990 Burton Corblin Reciprocating Gas Compressor. Model: P123 M82S. Reuland electric motor, 30 hp. Applications include inert gases such as Nitrogen or Hydrogen. Ratings from nameplate (air): Flow rate of 190 cubic meters per hour (111.83 CFM), Compressor inlet pressure 7 bar (101.5 PSI), Compressor discharge pressure 40 bar (580 PSI). Inlets: (1) 1 in. dia. NPT fittings, (1) 2 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 7 ft. 7 in. L x 4 ft. 11 in. W x 4 ft. 7 in. H.(ACN1000).

Product Details
  • Stock No: TAFM066.7a
  • Manufacturer: Burton Corblin
  • Model: P123 M82S
  • Serial Number: 26920
  • Compressor Type: Gas
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Burton Corblin
  • Package Model: P123-M82S
  • Package SN: 26920
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Burton Corblin
  • # Compressors in Package: 1
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reuland Electric Company
  • Motor Horsepower(HP): 30
  • Motor RPM: 1800
  • Motor Voltage: 230/460
  • Motor Amps: 69/34.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286T
Dimensions:
  • Length (Inches): 91
  • Width (Inches): 59
  • Height (Inches): 55
  • ACN: 1000
Additional Product Details
  • Year of Manufacture: 1990
Burton Corblin Reciprocating Gas Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed