Busch 10 HP Vacuum Pump

Busch 10 HP Vacuum Pump

Busch Vacuum Pump. Model: RA0250-C406-1000. Capacity: 180 CFM. Electric 10 hp motor, 230/460 V, 25.9/13 amps, 60 Hz, 3 phase. Inlet/Outlets: (1) 3-1/2 in. FNPT. Outlet : (1) 3\4 in. FNPT. Overall dimensions: 6 ft. L x 2 ft. 7 in. W x 5 ft. 5 in. H.(ACN121).

Product Details
  • Stock No: NAXE02
  • Manufacturer: Busch
  • Model: RA0250-C406-1000
  • Serial Number: D10799
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Busch 10 HP Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed