Butcher Boy Vertical Band Saw

Butcher Boy Vertical Band Saw

Butcher Boy Vertical Band Saw. Product clearance: 13-1/2 in. W x 5 in. H. Push button control panel. (2) Chain conveyor belts. Band saw width: 1/2 in. Woods E-trac AC Inverter. (4) Wheels for easy maneuverability. Baldor Motor, 1 hp, 1725 rpm, 208-230/460 V, 7-3.4/1.7 amps, 60 Hz, 3 phase. Motor, 3 hp, 1732 rpm, 415 rpm (final), 230 V, 41 amps, 60 Hz. Infeed/exit height: 36-1/2 in. H. Overall dimensions: 52 in. L x 34 in. W x 69 in. H.

Product Details
  • Stock No: ERCS012.
  • Manufacturer: Butcher Boy
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Baldor Motor, and (1) 3 hp Motor
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 34
  • Height (Inches): 69
Additional Product Details
Butcher Boy Vertical Band Saw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed