Camco 387P4H28-270 Parallel Rotary Index drive (2 HP, 1720 RPM, 230/460V)

Camco 387P4H28-270 Parallel Rotary Index drive (2 HP, 1720 RPM, 230/460V)

Camco P Series Parallel Shaft/Flange Drive - Model: 387P4H28-270, Serial No: 00215062. Sterling electric motor-Model No: SB0024PHA, HP: 2, RPM: 1720, INS: F, PH: 3, Hz: 60, Volts: 208-230/460, Encl: TEFC, Max AMB: 40C, Time Rating: CONT, AMP: 6.28-6.10/3.05, Frame No: 56C, Service Factor: 1.15
Product Details
  • Stock No: GENF88
  • Manufacturer: Camco
  • Model: 387P4H28-270
  • Serial Number: 00215062
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,720
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.28-6.10/3.05
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 36
  • Height (Inches): 19
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Camco 387P4H28-270 Parallel Rotary Index drive (2 HP, 1720 RPM, 230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed