Camp Chef Outdoor Cooker - 8 Gallons

Camp Chef Outdoor Cooker - 8 Gallons

Camp Chef Outdoor Cooker. Model: SLP-RL. Aluminum pot capacity: 8 gallons. Heat output rated at Rated 30,000 BTU/Hr. Includes propane tank, 3 whisks of varying lengths, and carbon steel rolling cart with diamond plate accents. Approximate weight: 1745 lbs. Overall dimensions: 3 ft. 4 in. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

Product Details
  • Stock No: BGBB051.1a
  • Manufacturer: Camp Chef
  • Model: SLP-RL
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 22
  • Height (Inches): 40
  • Weight (LBS): 1745
Additional Product Details
Camp Chef Outdoor Cooker - 8 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed