Cand P. Enterprise Conveyor

Cand P. Enterprise Conveyor

Cand P. Enterprise Conveyor, 94 in. L, 7 in. W, 9 in. H. / 23 in. L, 4 in. W, 6 in. H. / 48 in. L, 4 in. W, 6 in. H.

Product Details
  • Stock No: OI51
  • Manufacturer: Cand P. Enterprise
Conveyor Details
  • Conveyor Type: Bottle Conveyor
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 478
  • Width (Inches): 2
Additional Product Details
Cand P. Enterprise Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed