- Product Details
Capper
Capper. Capacity: 80 ppm. Maximum product dimensions: 2-1/2 in. W x 6-1/2 in. H. Conveyor length: 37-1/2 in. Star wheel diameter: 10 in. (5) Omron Photoelectric switches also includes control panel with start/stop and emergency disconnect buttons. (4) Adjustable legs. Electrol Conveyor Motor, 1/25 hp, 3450 rpm, 288 rpm (final), 90 V, 0.4 amps, 12:1 ratio, torque 3.9 in.-lb. Star Wheel Motor, 1/27 hp, 400 rpm, 34 rpm (final), 90 V, 0.5 amps, 12:1 ratio, torque: 55 in-lb. Infeed/exit height: 39 in. Overall dimensions: 37 in. L x 36-1/2 in. W x 56-1/2 in. H.
- Stock No: SHCA920.4a
- Manufacturer: Not Specified
- Filler/Capper Type: Capper
- Inline/Rotary: Inline
- Capacity per minute: 80
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 1/25 hp Electrol Conveyor Motor, and (1) 1/27 hp Star Wheel Motor
- Length (Inches): 37
- Width (Inches): 36.5
- Height (Inches): 56.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















