Carbon Steel Glycol Cold Well Tank - 500 Gallon

Carbon Steel Glycol Cold Well Tank - 500 Gallon

Carbon Steel Glycol Cold Well Tank-500 Gallon. Ingersoll-Dresser Centrifugal Pump, Model: D824, S/N: 873064, Size: 3x2x6. Baldor Electric Motor, 10 hp, 3450 rpm, 208-230/460 V, 26.5-24/12 amps, 60 Hz, 3 phase. Inlets: (2) 6 in. dia. ports, (1) 3 in. dia. port, (1) 1 in. dia. S-Line, (1) 4 in. dia. S-Line. Outlets: (2) 1-1/4 in. dia. ports, (1) 4 in. dia. 150lb ANSI flange. Inside straight wall dimensions: 3 ft. 5 in. dia. x 7 ft. 6 in. H. Overall dimensions: 5 ft. L x 5 ft. W x 8 ft. 9 in. H.

Product Details
  • Stock No: DPPE3001.
  • Manufacturer: Not Specified
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carbon Steel Glycol Cold Well Tank - 500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed