Carbon Steel Pallet Rack Beds

Carbon Steel Pallet Rack Beds

(30) Carbon Steel Pallet Rack Beds. Inside spacing: 2 ½ in W x 4 in. L. Overall dimensions: 46 in. L x 4 in. W.

Product Details
  • Stock No: MDFC181.1a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 4
Additional Product Details
Carbon Steel Pallet Rack Beds
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed