Cargocaire Munters Superdaire Dehumidification System

Cargocaire Munters Superdaire Dehumidification System

Cargocaire Engineering Corporation Rooftop Refrigeration System. Model: S-30-11-D60. Serial: 122. 460V, 3-phase, 60 Hz, 164.6 FLA. Nema 12. Sales Order: 442. Job: 442. Customer: Applied Eng. Wiring diagRam Industries 50020. General Assembly J-442-50. Date: 3/88. Previously run at a supermarket until it was removed February 2016.
Product Details
  • Stock No: SWVF002
  • Manufacturer: Cargocaire Engineering Corp.
  • Model: S-30-11-D60
  • Serial Number: 122
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 1988
  • Previously Used With: Previously run at a supermarket until it was removed February 2016
Cargocaire Munters Superdaire Dehumidification System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed