Carlyle 06LH218-300 12-Cylinder Semi-Hermetic Compressor (208/230/240 V)

Carlyle 06LH218-300 12-Cylinder Semi-Hermetic Compressor (208/230/240 V)

Carlyle 12-Cylinder Semi-Hermetic Compressor. Model: 06LH218300. S/N: 41536-05K. 208/230/460 V, 273/136 RLA, 1280/640. 3 phase. Shaft: 3-1/2 in. dia. This unit looks very similar to the Carrier 5H120. Inlet: (1) 2 in. dia. port. Outlet: (1) 4 in. dia. port. Overall dimensions: 62 in. L x 28 in. W x 33-1/2 in. H. (ACN246)
Product Details
  • Stock No: RDST001.
  • Manufacturer: Carlyle
  • Model: 06LH218-300
  • Serial Number: 41536-05K
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Manufacturer: Carlyle
  • # Compressors in Package: 1
  • Compressor Model: 06LH218300
  • Compressor SN: 41536-05K
Micro Panel Details
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 208/230/240
  • Motor Amps: 273/136
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 28
  • Height (Inches): 33.5
  • ACN: 246
Additional Product Details
Carlyle 06LH218-300 12-Cylinder Semi-Hermetic Compressor (208/230/240 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed