- Product Details
Carlyle 06NA2174S7EA-A00 Semi-Hermetic Compressor
Carlyle 06N Series Semi-Hermetic Compressor. Model: 06NA2209S7EA-A00. Serial No: 4803J09001.Designed for a Air Cooled Condensing Unit. Nominal Displacement @ 60 Hz: 209 CFM. Electrical Characteristics: 460V/3Ph/60 Hz.
Product Details
- Stock No: FSEC02A
- Manufacturer: Carlyle
- Model: 06NA2174S7EA-A00
- Serial Number: 3103J09015
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Length (Inches): 32
- Width (Inches): 30
- Height (Inches): 30
- Weight (LBS): 1,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














