Carlyle 06NA2174S7EA-A00 Semi-Hermetic Compressor

Carlyle 06NA2174S7EA-A00 Semi-Hermetic Compressor

Carlyle 06N Series Semi-Hermetic Compressor. Model: 06NA2209S7EA-A00. Serial No: 4803J09001.Designed for a Air Cooled Condensing Unit. Nominal Displacement @ 60 Hz: 209 CFM. Electrical Characteristics: 460V/3Ph/60 Hz.
Product Details
  • Stock No: FSEC02B
  • Manufacturer: Carlyle
  • Model: 06NA2174S7EA-A00
  • Serial Number: 3103J09015
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 20
  • Height (Inches): 30
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Carlyle 06NA2174S7EA-A00 Semi-Hermetic Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed