Carlyle 4-Cylinder Reciprocating Compressor

Carlyle 4-Cylinder Reciprocating Compressor

Carlyle 4-Cylinder Reciprocating Compressor. Carlyle Water Cooled Condenser- 5 Ton. Model: 06DF3132AA3600. S/N: 3887J00867 S/O refrigerant: R-22, capacity: 62,700 Btuh (40°SST, 105°SCT, 0°SC), suction temperature: -10 to 50 °F, nominal horsepower: 5, cfm @ 1750 rpm: 13.1, power supply: 400/460 V, 50 LRA, 50/60 Hz, 3 phase. Standard Refrigeration Company Shell and Tube Condenser, Model: HX-4 (Q), S/N: 870701040, Mfg No: 1D14428P1, Refrigeration Heat Exchanger Listed: 8708, shell side MAWP: 200 psi, tube side MAWP 300 psi. Ingersoll-Rand Centrifugal Pump, Model: SMP 2000 P02-0340, S/N: 1087-1219, Size: 3/4 x 5 3/4-2-B. Marathon Electric Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.7-3/1.5 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. port. Outlets: (1) 3/4 in. dia. bevel with hex fitting. Overall dimensions: 3 ft. L x 2 ft. 7 in. W x 1 ft. 9 in. H.(ACN27).
Product Details
  • Stock No: ACEU99aa
  • Manufacturer: Carlyle
  • Model: 06DF3132AA3600
  • Serial Number: 3887J00867
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carlyle 4-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed