Carlyle Open-Drive Reciprocating Compressor

Carlyle Open-Drive Reciprocating Compressor

Carlyle Open-Drive Reciprocating Compressor. Model 5F40-149. S/N 2698J01090. Cylinders: 4. Nominal hp: 20. Output: 39.8 cfm @ 1750 rpm. Slightly used. Complete with water cooled heads, external unloaders, auxiliary external oil pump, service valves and mounting Frame.(H11).
Product Details
  • Stock No: LYNT004.
  • Manufacturer: Carlyle
  • Model: 5F40-149
  • Serial Number: 2698J01090
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carlyle Open-Drive Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed