Carlyle Semi-Hermetic Compressor

Carlyle Semi-Hermetic Compressor

Carlyle Semi-Hermetic Compressor. Model: 6D Case casting no: 6D68-1009A. Overall dimensions: 2 ft. L x 1 ft. 5 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: ABCC05-02
  • Manufacturer: Carlyle
  • Model: 13293
  • Serial Number: SWVF396-05
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Carlyle
  • # Compressors in Package: 1
  • Compressor Model: 6D
  • Compressor SN: 68-1009A
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 17
  • Height (Inches): 17
Additional Product Details
Carlyle Semi-Hermetic Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed