Carlyle12-Cylinder Reciprocating Compressor

Carlyle12-Cylinder Reciprocating Compressor

Carlyle 12-Cylinder Reciprocating Compressor – 100 HP. Model: 5H120HA104. Remanufactured Carlyle compressor, Model: 5H120A219. Nominal capacity using R-22 is 119 tons at 100 hp with a 40ºF suction temperature, 105ºF discharge temperature and a 15ºF superheat. Displacement: 276.8 cfm. Carlyle's 5F/H compressor is a workhorse when it comes to comfort cooling, industrial processes, low temperature food storage, and many other commercial and industrial applications. Young heat exchanger, Model: F-301-HY-HP. MAWP: 150 psi (shell and tube side). Marathon electric motor, 100 hp, 1775 rpm, 230/460V. Inlet: (1) 4 in. dia. suction port. Outlet: (1) 1-1/2 in. discharge. Shipping weight: 3184 lbs. * Note: both the compressor and motor shafts will not turn, assume the bearings are seized. Overall dimensions: 6 ft. 9 in. L x 2 ft. 11 in. W x 3 ft. 10 in. H. (H11)(ACN169)
Product Details
  • Stock No: AAEC840B
  • Manufacturer: Carlyle
  • Model: 5H120HA104
  • Serial Number: P54-7278
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carlyle12-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed