Carrier 27N9 Cooling Tower

Carrier 27N9 Cooling Tower

Carrier Corporation Cooling Tower. Model: 27N9. Serial No: 710142.
Product Details
  • Stock No: RDY32
  • Manufacturer: Carrier
  • Model: 27N9
  • Serial Number: 710142
Cooling Tower Details
  • Pump Included?: No
  • Circuit Type: Closed
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 30
  • Height (Inches): 80
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Coils have visible rust. On the top of the coils have a patch.
Carrier 27N9 Cooling Tower

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed