- Product Details
Carrier 30GXR Air-Cooled Chiller (138 TR)
Carrier 30GXR Air-Cooled Chiller. Model: 30GXR138-A-661KA. Serial No: 0204F10865. Power Supply: 460 V, Ph: 3, Hz: 60, Max Volts: 506, Min Volts: 414. Control Power Supply: Volts: 115, Ph: 1, Hz: 60, Amps: 30. Test Pressure Gage: High: 350 PSI (2413 kPa) Low: 220 PSI (1517 kPa).
Product Details
- Stock No: FSEC02
- Manufacturer: Carrier
- Model: 30GXR138-A-661KA
- Serial Number: 0204F10865
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
- Unit Nominal Tons (TR): 138
- Unit CFM (CFM): 68,400
- Number of Compressors: 2
- Compressor Descriptions: (2) Carrier 06NA2209S7EA-A00 Screw Compressor's
- Total Compressor Horsepower: 90
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 8
- If Multiple Motors, Motor Descriptions vs specs: (8) Fan Motors: 460 V, 60 Hz, Ph: 3,
Dimensions:
- Length (Inches): 131
- Width (Inches): 89
- Height (Inches): 94
- Weight (LBS): 8,784
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















