Carrier 5H60 Reciprocating Compressor - 40 HP

Carrier 5H60 Reciprocating Compressor - 40 HP

Carrier Reciprocating Refrigeration Compressor. Model: 5H60. Serial: 980458. Refrigerant: freon (previously R-12). MagneTek motor: 40 HP, 1765 RPM, 230/460V, 96/48 amps, 60 Hz, 3-phase, S324T Frame. Carrier 5H series compressors are open-drive style reciprocating. Capacity at low temp: 9.12 TR. Capacity at medium temp: 33.58 TR. Capacity at high temp: 53.81 TR. Compressor weight: 795 lbs (bare).
Product Details
  • Stock No: ACEU75C
  • Manufacturer: Carrier
  • Model: 5H60
  • Serial Number: 980458
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier 5H60 Reciprocating Compressor - 40 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed