Carrier A/C Unit High Efficiency - 3 Ton, 230V Single Phase

Carrier A/C Unit High Efficiency - 3 Ton, 230V Single Phase

Carrier A/C Unit High Efficiency, Date 07-88. Model 50ee036. Rated at 35000 BTUH at 95F or 3 tons. Electrical Requirement: 208/230 V 60 Hz 1 phase. Duct opening (2) 13-1/2 in. diameter, Overall dimensions 42 in. W x 48 in. L x 21 in. H. This piece is being offered and sold as is.

Product Details
  • Stock No: ACEU012
  • Manufacturer: Carrier
  • Unit Nominal Tons (TR): 3
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 42
  • Height (Inches): 21
Additional Product Details
  • Year of Manufacture: 1988
  • Known Issues or Problems: This piece is being offered and sold as is.
Carrier A/C Unit High Efficiency - 3 Ton, 230V Single Phase
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed