Carrier Air Cooled Chiller - 100 Ton

Carrier Air Cooled Chiller - 100 Ton

1999 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) compressors: 460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.

Product Details
  • Stock No: ABCC401
  • Manufacturer: Carrier
  • Model: 30GT100 610KA
  • Serial Number: 1899F17125
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air Cooled Chiller - 100 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed