Carrier Air Cooled Chiller - 110 Ton

Carrier Air Cooled Chiller - 110 Ton

2002 Carrier Air Cooled Chiller. Model: 30GTN110 620KA. Rated nominal cooling capacity: 110 tons. Refrigerant: R-22. (4) Carlyle compressors. Models: 06EF275610 and 06E6265610: 400/460V, 50/60Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 950 rpm, 76000 cfm (6) at 2 hp, (2) 1.7 hp,460V, 60 Hz, 3 phase. Control power supply: 115V, 30 amps, 60 Hz, 1 phase. Comfort Link™ control panel enabling a cable ready connection to a Carrier Comfort Network(CCN). Overall dimensions: 14 ft. 7 in. L x 8 ft. W x 8 ft. 2 in. H.(ACN488).

Product Details
  • Stock No: ABCC02
  • Manufacturer: Carrier
  • Model: 30GTN110 620KA
  • Serial Number: 2202F57326
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air Cooled Chiller - 110 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed