Carrier Air Cooled Condenser 40 Ton

Carrier Air Cooled Condenser 40 Ton

Carrier Split System Air Cooled Condenser, Model 09DK-044-600, S/N 3996F31844 built in 1996. The unit operates on 460 volt, 3 phase, 60 HZ and has 3 outdoor fans 1 hp each with FLA = 3.3. The units permissible volts are 414-508 with a minimum circuit amps of 10.7. The controls power supply is 115 volt, single phase, 60 HZ, and 7 amps. Overall dimensions are 68 in. W x 52 in. H x 153 in. L.

Product Details
  • Stock No: ACEU63
  • Manufacturer: Carrier
  • Model: 09DK-044-600
  • Serial Number: 3996F31844
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air Cooled Condenser 40 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed