Carrier Air Cooled Condenser-60 Ton

Carrier Air Cooled Condenser-60 Ton

Carrier Air Cooled Condenser- 60 Ton. Model 09DK-064-500, S/N 3396F22493. Refrigerant: R-22, 12, 134a, 500, 502. Design test pressure: high 450 psig (3103 kPa); low 278 psig (1917 kPa). Fan motors: (2) 1 hp, 208/230 V, 3 phase, 60 Hz, 5.5 FLA. Overall dimensions: 100 in. L x 93 in. W x 81 in. H.

Product Details
  • Stock No: ACEU56
  • Manufacturer: Carrier
  • Model: 09DK-064-500
  • Serial Number: 3396F22493
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air Cooled Condenser-60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed