Carrier Air Cooled Condensing Unit 5 Ton

Carrier Air Cooled Condensing Unit 5 Ton

Carrier Air Cooled Condensing, Unit 5 ton, Model 387KB060600, S/N 2992E07825. Factory charged R-22, 9.75 lbs, 4.42 kg, Power supply 460 volt, 3 phase, 60 hz, Permissible voltage at unit 506 max 414 min. Compressor volts AC 460, 3 phase, 60 hz, 9.0 RLA, 62.0 LRA. Fan motor: 460 volt, 1 phase, 60 hz, 0.8 FLA, max fuse 20 USA, 20 Canada. Overall dimensions 30 in. W x 35 in. L x 31 in. H.

Product Details
  • Stock No: ACEU51
  • Manufacturer: Carrier
  • Model: 387KB060600
  • Serial Number: 2992E07825
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air Cooled Condensing Unit 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed