Carrier Air-Cooled Liquid Chiller- 25 Ton

Carrier Air-Cooled Liquid Chiller- 25 Ton

Carrier Air-Cooled Liquid Chiller- 25 Ton. Model: 30GT-025---600. S/N: 0494F81110. Outdoor use only. Refrigerant: R-22. Test pressure hi/lo: 480/235 psig. System requirements: 460 V, 60 Hz, 3 phase. Carlyle 6-Cylinder Reciprocating Compressor, Model: O6E7265310, S/N: 5293J01747 S/O, semi-hermetic, electrical requirements: 460 V, 43.6 RLA, 60 Hz, 3 phase. (2) Fan Motors, 460 V, 3.1 FLA, 60 Hz, 3 phase. Control requirements: 115 V, 7 amps, 60 Hz, single phase. Aluminum fin/copper tubes. Small in size, big in installation and operating savings; the ideal unit for exacting commercial requirements. Inlets/outlets: (2) 2 in. dia. copper pipes. Overall dimensions: 10 ft. 8 in. L x 68 in. W x 52 in. H.

Product Details
  • Stock No: EPBD004.
  • Manufacturer: Carrier
  • Model: 30GT-025-600
  • Serial Number: 0494F81110
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Air-Cooled Liquid Chiller- 25 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed