Carrier Chiller-75 Ton

Carrier Chiller-75 Ton

Carrier Chiller-75 Tons. Model 30GB075650. S/N T698198. 55 °F in and 45 °F out water temp. Min circuit amps: 187.3. Max overcurrent protective device 225 fuse only. Control power supply: 115 V, 1 phase, 60 Hz 20 amps.
Product Details
  • Stock No: LEPH04.
  • Manufacturer: Carrier
  • Model: 30GB075650
  • Serial Number: T698198
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Chiller-75 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed