Carrier Chiller Model 30GB075650

Carrier Chiller Model 30GB075650

Carrier Chiller. Model 30GB075650, S/N T698196. Mfg Date: 6-86. Min Circuit Amps: 187.3, Max Overcurrent Protective Device: 225 fuse only. Control Power Supply: 115 Volts Phase: 1 Hz: 60, Amps: 20.

Product Details
  • Stock No: LEPH01.
  • Manufacturer: Carrier
  • Model: 30GB075650
  • Serial Number: T698196
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Chiller Model 30GB075650
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed