Carrier Chiller Model 30GB075650

Carrier Chiller Model 30GB075650

Carrier Chiller. Model 30GB075650. S/N R697562. Min circuit amps: 187.3. Max overcurrent protective device: 225 fuse only. Control power supply: 115 V, 1 phase, 60 Hz, 20 amps.

Product Details
  • Stock No: LEPH03.
  • Manufacturer: Carrier
  • Model: 30GB075650
  • Serial Number: R697562
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Chiller Model 30GB075650
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed