Carrier Water Cooled Chiller - 120 Ton

Carrier Water Cooled Chiller - 120 Ton

1992 Carrier Water Cooled Chiller. Model: 30HR120-E620. Rated capacity: 120 tons. Refrigerant: R-22. Capable of chilling Glycol to 15°F. Design/test pressure (hi/low): 385/235 psig. Power supply: 460 V, 3 phase. (2) 1995 Carrier shell & tube exchanger. Model: 09RP070-289. MAWP: 385 psi @ 150°F. MDMT: 32°F @ 385 psi. 1995 Carrier chiller barrel. Model: 10HA401-694. MAWP: 235 psi @ 150°F. (4) Carlyle compressors: M/N(s): 06EF175310, 208-230/460 V, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 4 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 8 ft. 3 in. H. (ACN455).

Product Details
  • Stock No: ANGB02.20
  • Manufacturer: Carrier
  • Model: 30HR120-E620
  • Serial Number: 0195JO8319
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Water Cooled Chiller - 120 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed