Carrier Water Cooled Chiller- 30 Ton

Carrier Water Cooled Chiller- 30 Ton

Carrier Water Cooled Chiller- 30 Ton, Model 30HK030-530, S/N R417387. (1) Compressor. Refrigeration system: R 22, 45 lbs. Overall dimensions: 110 in. L x 34 in. W x 38 in. H.(H11)

Product Details
  • Stock No: ACEU856
  • Manufacturer: Carrier
  • Model: 30HK030-530
  • Serial Number: R417387
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Water Cooled Chiller- 30 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed