Carrier Water Cooled Condensing Unit - 20 Ton

Carrier Water Cooled Condensing Unit - 20 Ton

Carrier Water Cooled Condensing Unit- 20 Ton. Model 07EA022-410, S/N L995362. Nominal tonnage using R-22: 20 tons. Carlyle Compressor. Model 06ED-150460, S/N 4379J00672, 200 V, 3 phase, 60 Hz, 506 283 LRA, 72 RLA, 1,800 syn. rpm. Design 450 psi/3105 kPa, Test 315 psi/2174 kPa. Chiller Barrel, Model 09RE022-109, S/N 9918240, National Board 143434. MAWP: 385 psi at 300 °F.
Product Details
  • Stock No: ACEU02C
  • Manufacturer: Carrier
  • Model: 07EA022-410
  • Serial Number: L995362
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carrier Water Cooled Condensing Unit - 20 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed