Carrier Weather Maker I Cooling/Heating System

Carrier Weather Maker I Cooling/Heating System

Carrier Weather Maker I Cooling/Heating System, Model # 48DJD006510, S/N 2491G966677, This unit has electric cooling and gas heating. Dimensions are 44 in. W x 74 in. L x 34 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
  • Stock No: ACEU1003
  • Manufacturer: Carrier
  • Model: 48DJD006510
  • Serial Number: 2491G966677
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 74
  • Width (Inches): 44
  • Height (Inches): 34
Additional Product Details
  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Carrier Weather Maker I Cooling/Heating System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed