Carrier Weathermaster Single Package Cooling & Heating Condenser - 4 Tons

Carrier Weathermaster Single Package Cooling & Heating Condenser - 4 Tons

Model: 48HJD005---631--, Serial: 5100G20197, Refrigerent charge R-22: System 1: 8.0 LBS 3.6 kg, Electric cooling/ gas heat, High Efficiency Constant Volume, Low heat, 4 nominal tons, 460 volts, 3 ph, 60Hz
Product Details
  • Stock No: OTIS25
  • Manufacturer: Carrier
  • Model: 48HJD005---631--
  • Serial Number: 5100G20197
  • Unit Nominal Tons (TR): 4
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
  • Motor Manufacturer: Copeland
  • Motor Voltage: 460, 380-420
  • Motor Hertz (Hz): 60, 50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 56
  • Height (Inches): 34
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Carrier Weathermaster Single Package Cooling & Heating Condenser - 4 Tons

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed